Underground Enclosure, 24 x 36 x 18", Polymer Concrete

Item #: 0677039

Cat #: PG2436BA18

UPC: 662037100490

$ 494.99 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, 24 x 36 x 18 Inch, Tier 22, Open Bottom, Polymer Concrete

Overview

Underground Enclosure, 24 x 36 x 18 Inch, Tier 22, Open Bottom, Polymer Concrete

Polymer concrete is made from selectively-graded aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass for exceptional strength and rigidity.

Also known as: 662037100490, PG2436BA18, QUAPG2436BA18

Specifications

Material: Polymer Concrete
Depth: 36 in
Width: 24 in
Height: 18 in
Load Rating: Tier 22
Material: Polymer Concrete
Width: 24 in
Load Rating: Tier 22
Depth: 36 in
Height: 18 in