Hammer-On Flange Clip, Bottom Mount with Retainer

Item #: 0677006

Cat #: CM912S

UPC: 782856510307

$ 12.88 EA
Company wide:
0 in stock
Documents & Guides
Hammer-On Flange Clip, Bottom Mount with Retainer, Flange Thickness Range: 9/16" to 3/4", Strap Length: 13"

Overview

Hammer-On Flange Clip, Bottom Mount with Retainer, Flange Thickness Range: 9/16" to 3/4", Strap Length: 13"

Easy to install, hammer on fastener designed to support various cable and conduit applications to structural steel beam elements. The multiple attachments points provides flexibility and accesibility for the installer.

Also known as: 782856510307, CM912S, CDYCM912S

Features & Benefits

  • Pre-riveted retainer strap is easily bent into position
  • Requires only a hammer to install
  • 4WN washer wing nut included

Specifications

Mounting: Bottom
Material: Steel
Length: 13 in
Mounting: Bottom
Length: 13 in
Material: Steel