Extra-Deep Pushbutton Enclosure Type 12, 20PBx30.5mm, Gray, Steel

Item #: 0676905

Cat #: E20PBX

UPC: 783510582104

$ 496.29 EA
Company wide:
0 in stock
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBX item measures 20PBx30.5mm with a material of Steel colored Gray.

Overview

Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBX item measures 20PBx30.5mm with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.

Also known as: 783510582104, E20PBX, HOFE20PBX

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in
Depth: 4.750 in
Finish: Powder Coated
Weight: 11.700 lb
Color: Gray
Height: 14 in
Finish: Powder Coated
IP/NEMA Rating: IP65, NEMA 12
Depth: 4.750 in
Weight: 11.700 lb