Breaker, Bolt On, 45A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0676875

Cat #: QBHW3045H

UPC: 786679393420

$ 533.56 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Overview

45 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 45 A, 22 kAIC, 240 V, Bolt-on

Also known as: 786679393420, QBHW3045H, CUTQBHW3045H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On