2-gang W/one Duplex Installed

Item #: 0676865

Cat #: V4047WS

UPC: 786776041965

$ 32.73 EA
Company wide:
0 in stock

Overview

Wm V4047WS 2-Gang W/one Duplex Color: Ivory

Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Includes mini adapter that accepts one Ortronics Series II insert. 

Also known as: 786776041965, V4047WS, WMDV4047WS

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel