Enclosure, Type 4x, Screw Cover, 6.63" x 6.63" x 5.61"

Item #: 0676816

Cat #: Q181815PCE

UPC: 783510142896

$ 169.05 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 6.63 x 5.61 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 6.63 x 5.61 Inch, Polycarbonate
Also known as: 783510142896, Q181815PCE, HOFQ181815PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate