TMC Connector, Size: 1/2", Cable Diameter: 0.354 - 0.547", Aluminum

Item #: 0676784

Cat #: TMC050A

UPC:

Company wide:
0 in stock
Documents & Guides
TMC Connector, Size: 1/2 Inch, Cable Diameter: 0.354 - 0.547 Inch, Material: Aluminum, For Use With MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Teck, and CLX.

Overview

TMC Connector, Size: 1/2 Inch, Cable Diameter: 0.354 - 0.547 Inch, Material: Aluminum, For Use With MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Teck, and CLX.
Also known as: TMC050A, HOUTMC050A

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum