Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Size

Item #: 0676774

Cat #: CSWS-2/0-516

UPC: 783669637014

$ 14.08 EA
Company wide:
486 in stock
Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

• Manufactured from high strength seamless copper tubing.

• Electro-Tin plated.

• Maximum conductivity and excellent crimping characteristics.

• Standard barrel length with chamfered entry.

• Sight hole and chamfered barrel for visual inspection of proper cable insertion.

• Color Coded.

• UL 486A/B 90° C Listed and CSA Certified.

• 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications.

• Meets NEBS Level 3 requirements.

• If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.

• Expanded wire size with ILSCO dieless tools and Burndy Y644M dieless tool.

• For Copper Conductor only.

• Strand configurations:

• Copper - Class B concentric, Class B compressed, Class C concentric.

• Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools.

• Refer to Tool and Die Charts under reference tab.

• UL File E6207.

• For Bent Tangs change the 4th letter to a B and add “-4” for 45 deg. or “-9” for 90 deg.

Also known as: 783669637014, CSWS-2/0-516, ILSCSWS20516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 2/0