C-h Y48m28t75cu Transformer

Item #: 0676752

Cat #: Y48M28T75CU

UPC: 786680009655

$ 27166.57 EA
Company wide:
0 in stock
Documents & Guides
75 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings

Overview

75 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings
Also known as: 786680009655, Y48M28T75CU, CUTY48M28T75CU

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y