Base Spacer, 4" x 3", Non-Metallic

Item #: 0676733

Cat #: 5335969

UPC: 088700538719

Company wide:
0 in stock
Base Spacer, 4 Inch x 3 Inch, Non-Metallic

Overview

Base Spacer, 4 Inch x 3 Inch, Non-Metallic

CANTEX 5335969 is a 4 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation. The 4 x 3 in. Base Spacer can handle up to 4" diameter conduit with 3" spacing between conduit runs.

Also known as: 088700538719, 5335969, CTX5335969

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in