C-h Y48m28t30cu Transformer

Item #: 0676729

Cat #: Y48M28T30CU

UPC: 782114339152

$ 13419.63 EA
Company wide:
0 in stock
Documents & Guides
30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings

Overview

30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings
Also known as: 782114339152, Y48M28T30CU, CUTY48M28T30CU, xfmr

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y