Abb 011566004 M4/8.sn1 Fuse Termina

Item #: 0676689

Cat #: 0115 660.04

UPC: 662019957470

$ 10.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Terminal Block; M4/8.sn1, Fuse Holder; Wire Size: Solid/stranded: 0.5 - 4 Sq-mm (nfc/din), 22 - 12 Awg (ul), 24 - 12 Awg (csa); Amperage Rating: 6.3 Amp (nfc/din), 10 Amp (ul/csa); Spacing: 8 Mm; Voltage Rating: 630 V, 8 Kv Pulse (nfc/din), 600 V (ul), 250 V (csa); Color: Grey; Tightening Torque: 0.5 - 0.8 N-m; Enclosure: NEMA 1, Ip20; Pollution Degree: 3; Wire Strip Length: 9.5 Mm; Screw Driver Size: 4 Mm; Screw Size: M4/8

Overview

Abb; Terminal Block; M4/8.sn1, Fuse Holder; Wire Size: Solid/stranded: 0.5 - 4 Sq-mm (nfc/din), 22 - 12 Awg (ul), 24 - 12 Awg (csa); Amperage Rating: 6.3 Amp (nfc/din), 10 Amp (ul/csa); Spacing: 8 Mm; Voltage Rating: 630 V, 8 Kv Pulse (nfc/din), 600 V (ul), 250 V (csa); Color: Grey; Tightening Torque: 0.5 - 0.8 N-m; Enclosure: NEMA 1, Ip20; Pollution Degree: 3; Wire Strip Length: 9.5 Mm; Screw Driver Size: 4 Mm; Screw Size: M4/8
Also known as: 662019957470, 0115 660.04, ENT1SNA115660R0400

Specifications

No Specifications Available