Halogen Clamp Light

Item #: 0676674

Cat #: L845SW

UPC: 090529606272

Company wide:
0 in stock
Documents & Guides
250W Halogen Clamp On Portable Work Light

Overview

250W Halogen Clamp On Portable Work Light
Also known as: 090529606272, L845SW, SWCL845SW

Specifications

Length: 5 ft
Wattage: 250
Light Technology: Halogen
Length: 5 ft
Light Technology: Halogen
Wattage: 250