Eaton General purpose encapsulated transformer

Item #: 0676668

Cat #: S60J11S15N

UPC: 786680103674

$ 4111.32 EA
Company wide:
0 in stock
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 180, 60 Hz, single-phase, 600 V, 120/240 V, 4 at -2.5% FCBN, 115 ¦C rise, 15 KVA, indoor-outdoor, 527A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 180, 60 Hz, single-phase, 600 V, 120/240 V, 4 at -2.5% FCBN, 115 ¦C rise, 15 KVA, indoor-outdoor, 527A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680103674, S60J11S15N, CUTS60J11S15N

Specifications

Volt Amps: 15kVA
Primary Voltage: 600
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 600