Smooth 302ss 2g 2 Louvre

Item #: 0676651

Cat #: SS772

UPC: 785007136319

$ 40.10 EA
Company wide:
0 in stock
P&s Ss772 Smooth 302ss 2g 2 L

Overview

P&s Ss772 Smooth 302ss 2g 2 L
Also known as: 785007136319, SS772, PASSS772

Specifications

Type: Wallplate
Material: Thermoplastic
Color: Stainless
Type: Wallplate
Color: Stainless
Material: Thermoplastic