VTE18-4P4240 PROX 400 MM

Item #: 0676644

Cat #: 6013263

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Metal, straight, 400mm, PNP, M12 QD, L/D operate, POT

Overview

Metal, straight, 400mm, PNP, M12 QD, L/D operate, POT
Also known as: 6013263, SIC6013263

Specifications

No Specifications Available