24 Hour Cycle Timer 20A 480V SPDT

Item #: 0676628
Cat #: 8001U
UPC:
$ 349.00 EA
Company wide:
0 in stock
Documents & Guides
24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure

Overview

24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure
Also known as: 8001U, TRK8001U

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1

Customer Reviews

No reviews for this product
(0)