Aluminum Pin Terminal Cu Pin 350 MCM

Item #: 0676595

Cat #: PT350

UPC: 662381033109

$ 96.05 EA
Company wide:
0 in stock
Documents & Guides
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.

Overview

Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Also known as: 662381033109, PT350, NSIPT350, Pin Connector

Specifications

Diameter: 1.150 in
Material: Copper
Allowable Gauge Range: 350
Diameter: 1.150 in
Allowable Gauge Range: 350
Material: Copper