SRS 82545H F54T5 850/HO LOW MERCURY

Item #: 0676552

Cat #: 82545H

UPC: 726585825455

Call for price
Company wide:
0 in stock

Overview

SRS 82545H F54T5 850/HO LOW MERCURY (PK X 25)
Also known as: 726585825455, 82545H, SHAF54T5850HO

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 86
Length: 46 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 46 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)