Cable Tie, In-Line, 14.7L (373mm), Stand

Item #: 0676541

Cat #: ILT4S-M

UPC: 074983766758

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 14.7in, Tensile strength: 222, natur

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 14.7in, Tensile strength: 222, natur
Also known as: 074983766758, ILT4S-M, PDTILT4SM

Specifications

Color: Natural
Material: Nylon
Length: 14.700 in
Color: Natural
Length: 14.700 in
Material: Nylon