Cable Tie, In-Line, 11.5L (292mm), Stand

Item #: 0676518

Cat #: ILT3S-C0

UPC: 074983766703

$ 0.70 EA
Company wide:
0 in stock
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Standar

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Standar
Also known as: 074983766703, ILT3S-C0, PDTILT3SC0

Specifications

Length: 11.500 in
Color: Black
Material: Nylon
Length: 11.500 in
Material: Nylon
Color: Black