Safety Switch, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 12

Item #: 0676398

Cat #: DT362UDK

UPC: 782113740829

$ 4377.96 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113740829, DT362UDK, CUTDT362UDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12