
Conduit Body Cover with Neoprene Gasket, FM7, 3-1/2 to 4", Steel
Item #: 0676378
Cat #: APP970IG
UPC: 781381167536
$ 65.70 EA
Company wide:
18
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167536, APP970IG, APPAPP970IG
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 4 in, 3 1/2 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 4 in, 3 1/2 in |
| Material: | Steel |