
Conduit Body Cover with Neoprene Gasket, FM7, 2-1/2 to 3", Steel
Item #: 0676377
Cat #: APP870IG
UPC: 781381167499
$ 54.37 EA
Company wide:
15
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Stamped Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167499, APP870IG, APPAPP870IG
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 2 1/2 in, 3 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 2 1/2 in, 3 in |
| Material: | Steel |