
Conduit Body Cover/Gasket, 1-1/2", Form 7, Steel
Item #: 0676348
Cat #: APP570IG
UPC: 781381167475
$ 22.46 EA
Company wide:
178
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1-1/2", Material: Stamped Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1-1/2", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167475, APP570IG, APPAPP570IG
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/2 in |
| Material: | Steel |