Conduit Body Cover, 1", Form 7, Steel

Item #: 0676345

Cat #: APP370IG

UPC: 781381167451

$ 18.32 EA
Company wide:
349 in stock
Documents & Guides
Conduit Body Cover with Gasket, 1 Inch, Form-In-Place Type, Form 7, Steel/Neoprene

Overview

Conduit Body Cover with Gasket, 1 Inch, Form-In-Place Type, Form 7, Steel/Neoprene

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167451, APP370IG, APPAPP370IG

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Steel