This product has been discontinued.

Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K
Item #: 0676305
Cat #: F17T8/TL841/PLUS/ALTO
UPC: 046677280956
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280956, F17T8/TL841/PLUS/ALTO, PHIF17T8TL841PLUS*
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1300 |
| Wattage: | 17 |
| Length: | 24 in , 2 ft |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Family / Style: | ALTO II Plus |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 1300 |
| Length: | 24 in , 2 ft |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 17 |
| Light Technology: | Fluorescent |
| Family / Style: | ALTO II Plus |