22W T9 Circline Fluorescent Lamp, 65K

Item #: 0676303
Cat #: S6501
UPC: 045923065019
$ 7.29 EA
Company wide:
0 in stock
22 Watt; T9; Circline Fluorescent; 6500K Daylight; 76 CRI; 4-Pin Base

Overview

22 Watt; T9; Circline Fluorescent; 6500K Daylight; 76 CRI; 4-Pin Base
Also known as: 045923065019, S6501, SATS6501

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 980
Color Rendering Index (CRI): 76
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Shape: T9 (Circular)
Dimmable: No
Lumens: 980
Wattage: 22
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)