Reducing Washer, 4 x 2", Pre-Galvanized, Steel

Item #: 0676271

Cat #: RW106

UPC: 781002301943

$ 13.96 EA
Company wide:
184 in stock
Documents & Guides
Reducing Washer, 4 x 2 Inch, Pre-Galvanized, Steel, QTY 10

Overview

Reducing Washer, 4 x 2 Inch, Pre-Galvanized, Steel, QTY 10

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301943, RW106, DOTRW106

Specifications

Material: Steel
Diameter: 2 in, 4 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in, 4 in