
Reducing Washer, 3-1/2 x 3", Pre-Galvanized, Steel
Item #: 0676270
Cat #: RW98
UPC: 781002301929
$ 12.02 EA
Company wide:
186
in stock
Reducing Washer, 3-1/2 x 3 Inch, Pre-Galvanized, Steel, QTY 10
Overview
Reducing Washer, 3-1/2 x 3 Inch, Pre-Galvanized, Steel, QTY 10
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301929, RW98, DOTRW98
Specifications
| Diameter: | 3 in, 3 1/2 in |
| Material: | Carbon Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 3 in, 3 1/2 in |
| Finish: | Pre-Galvanized |
| Material: | Carbon Steel |