Reducing Washer, 3-1/2 x 2", Steel

Item #: 0676268

Cat #: RW96

UPC: 781002301882

$ 10.46 EA
Company wide:
86 in stock
Documents & Guides
Reducing Washer. Size: 3-1/2 x 2 Inch. Steel, Zinc Plated, QTY 10

Overview

Reducing Washer. Size: 3-1/2 x 2 Inch. Steel, Zinc Plated, QTY 10

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301882, RW96, DOTRW96

Specifications

Diameter: 3 1/2 in, 2 in
Material: Steel
Diameter: 3 1/2 in, 2 in
Material: Steel