3 x 2" Reducing Washer

Item #: 0676265

Cat #: RW86

UPC: 781002301813

$ 3.86 EA
Company wide:
1,395 in stock
Reducing Washer. Size: 3 x2 Inch. Steel, Zinc Plated.

Overview

Reducing Washer. Size: 3 x2 Inch. Steel, Zinc Plated.

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301813, RW86, DOTRW86

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel