
Reducing Washer, 3 x 1-1/2", Pre-Galvanized, Steel
Item #: 0676264
Cat #: RW85
UPC: 781002301783
$ 3.86 EA
Company wide:
292
in stock
Reducing Washer, 3 x 1-1/2 Inch, Pre-Galvanized, Steel, QTY 10
Overview
Reducing Washer, 3 x 1-1/2 Inch, Pre-Galvanized, Steel, QTY 10
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301783, RW85, DOTRW85
Specifications
| Diameter: | 1 1/2 in, 3 in |
| Material: | Steel |
| Diameter: | 1 1/2 in, 3 in |
| Material: | Steel |