Reducing Washer, 2-1/2 x 2"

Item #: 0676261

Cat #: RW76

UPC: 781002301639

$ 2.89 EA
Company wide:
1,561 in stock
Reducing Washer. Size: 2-1/2 x 2 Inch. Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30163.*

Overview

Reducing Washer. Size: 2-1/2 x 2 Inch. Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30163.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301639, RW76, DOTRW76

Specifications

Diameter: 2 in, 2 1/2 in
Material: Carbon Steel
Finish: Pre-Galvanized
Diameter: 2 in, 2 1/2 in
Finish: Pre-Galvanized
Material: Carbon Steel