Reducing Washer, 2-1/2 x 1-1/4", Steel

Item #: 0676259

Cat #: RW74

UPC: 781002301578

$ 2.89 EA
Company wide:
574 in stock
Documents & Guides
Reducing Washer. Size: 2-1/2 x 1-1/4 Inch, Pre-Galvanized, Steel, QTY 25

Overview

Reducing Washer. Size: 2-1/2 x 1-1/4 Inch, Pre-Galvanized, Steel, QTY 25

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301578, RW74, DOTRW74

Specifications

Diameter: 1 1/4 in, 2 1/2 in
Material: Steel
Diameter: 1 1/4 in, 2 1/2 in
Material: Steel