Reducing Washer, 2-1/2 x 1"

Item #: 0676257

Cat #: RW73

UPC: 781002301547

$ 2.89 EA
Company wide:
249 in stock
Documents & Guides
Reducing Washer, 2-1/2 x 1 Inch, Steel, Zinc Plated, QTY 25

Overview

Reducing Washer, 2-1/2 x 1 Inch, Steel, Zinc Plated, QTY 25

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301547, RW73, DOTRW73

Specifications

Diameter: 1 in, 2 1/2 in
Material: Steel
Diameter: 1 in, 2 1/2 in
Material: Steel