Reducing Washer, 2-1/2" x 3/4", Steel

Item #: 0676255

Cat #: RW72

UPC: 781002301516

$ 2.89 EA
Company wide:
32 in stock
Documents & Guides
Reducing Washer. Size: 2-1/2"x3/4". Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30151.*

Overview

Reducing Washer. Size: 2-1/2"x3/4". Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30151.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301516, RW72, DOTRW72

Specifications

Diameter: 3/4 in, 2 1/2 in
Material: Steel
Diameter: 3/4 in, 2 1/2 in
Material: Steel