Reducing Washer, 2-1/2 x 1/2", Steel

Item #: 0676254

Cat #: RW71

UPC: 781002301486

$ 2.89 EA
Company wide:
113 in stock
Documents & Guides
Reducing Washer, Pre-Galvanized, 2-1/2 x 1/2", QTY 25

Overview

Reducing Washer, Pre-Galvanized, 2-1/2 x 1/2", QTY 25

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301486, RW71, DOTRW71

Specifications

Diameter: 1/2 in, 2 1/2 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1/2 in, 2 1/2 in
Finish: Pre-Galvanized
Material: Steel