2" x 1-1/4" Reducing Washer

Item #: 0676253

Cat #: RW64

UPC: 781002301424

$ 1.21 EA
Company wide:
3,116 in stock
Reducing Washer. Size: 2"x1-1/4". Steel, Zinc Plated. Standard Package Quantity: 25. *Dottie Part # 30142.*

Overview

Reducing Washer. Size: 2"x1-1/4". Steel, Zinc Plated. Standard Package Quantity: 25. *Dottie Part # 30142.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301424, RW64, DOTRW64

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Diameter: 1 1/4 in, 2 in
Material: Steel