2 x 1" Reducing Washer

Item #: 0676252

Cat #: RW63

UPC: 781002301394

$ 1.21 EA
Company wide:
1,803 in stock
Reducing Washer. Size: 2 x 1 Inch. Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30139.*

Overview

Reducing Washer. Size: 2 x 1 Inch. Steel, Zinc Plated. Package Quantity: 25. *Dottie Part # 30139.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301394, RW63, DOTRW63

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel