1-1/2 x 1" Reducing Washer

Item #: 0676248

Cat #: RW53

UPC: 781002301271

$ 0.87 EA
Company wide:
3,211 in stock
Reducing Washer. Size: 1-1/2 x 1 Inch. Steel, Zinc Plated. Package Quantity: 50

Overview

Reducing Washer. Size: 1-1/2 x 1 Inch. Steel, Zinc Plated. Package Quantity: 50

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301271, RW53, DOTRW53, Mikey washer

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel