1-1/2" x 3/4" Reducing Washer

Item #: 0676246

Cat #: RW52

UPC: 781002301240

$ 0.87 EA
Company wide:
2,907 in stock
Reducing Washer. Size: 1-1/2"x3/4". Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30124.*

Overview

Reducing Washer. Size: 1-1/2"x3/4". Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30124.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301240, RW52, DOTRW52

Specifications

Diameter: 3/4 in, 1 1/2 in
Material: Steel
Diameter: 3/4 in, 1 1/2 in
Material: Steel