Reducing Washer, Zinc Plated, 1-1/2 x 1/2"

Item #: 0676243

Cat #: RW51

UPC: 781002301219

$ 0.87 EA
Company wide:
2,208 in stock
Documents & Guides
Reducing Washer. Size: 1-1/2 x 1/2 Inch. Steel, Zinc Plated, QTY 50

Overview

Reducing Washer. Size: 1-1/2 x 1/2 Inch. Steel, Zinc Plated, QTY 50

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301219, RW51, DOTRW51

Specifications

Diameter: 1/2 in, 1 1/2 in
Material: Steel
Diameter: 1/2 in, 1 1/2 in
Material: Steel