Jumper Bar, Type: BJM8

Item #: 0676227

Cat #: 0168 523.24

UPC: 662019961354

$ 7.27 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 5 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 5 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.
Also known as: 662019961354, 0168 523.24, ENT1SNA168523R2400

Specifications

Type: Jumper Bar
Family / Style: Entrelec
Poles: 5
Amps: 41
Type: Jumper Bar
Poles: 5
Family / Style: Entrelec
Amps: 41