MC 3P MFE 20' 16/3 PVC

Item #: 0676220

Cat #: 113020A01F200

UPC: 786788437817

$ 71.63 EA
Company wide:
5 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), PVC Cable, 6.10m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), PVC Cable, 6.10m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 786788437817, 113020A01F200, WOO113020A01F200

Specifications

Type: Double Ended, 3-Pin - Cordsets
Material: PVC
Color: Yellow
Type: Double Ended, 3-Pin - Cordsets
Color: Yellow
Material: PVC