Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 8 x 6 x 3.5"

Item #: 0676212

Cat #: A806CHFL

UPC: 783510148768

$ 207.69 EA
Company wide:
0 in stock
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 8 x 6 x 3.5 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 8 x 6 x 3.5 Inch, Steel With Gray Powder Coat Finish

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148768, A806CHFL, HOFA806CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Material: Steel
Height: 8 in
Width: 6 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 4
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 4
Height: 8 in
Depth: 3.500 in