2
more

Transformer, Machine Tool, 1.5kVA, 230/460-115, Open
Item #: 0676210
Cat #: 9T58K0053
UPC: 783173151112
$ 1014.35 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 1.5 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 1.5 kVA, 230/460 - 115, Open
Also known as: 783173151112, 9T58K0053, ABB9T58K0053
Specifications
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 120, 115, 110 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |