LTG CONT OPN 30A 5P 120V

Item #: 0676111

Cat #: CN35DN5AB

UPC: 782113931081

$ 1549.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Five-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Five-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113931081, CN35DN5AB, CUTCN35DN5AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor