Locking Plug, 20A, 250V, 2P3W, Black/White

Item #: 0676049

Cat #: HBL2321

UPC: 783585037820

Company wide:
0 in stock
Documents & Guides
Locking Plug, Insulgrip Plug, 20A, 250V, 2P3W, Black/White

Overview

Locking Plug, Insulgrip Plug, 20A, 250V, 2P3W, Black/White

The Hubbell HUBHBL2321 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585037820, HBL2321, KELHBL2321

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Color: Black, White
Amps: 20
Type: Plug
Volts AC: 250
Material: Brass, Nylon
NEMA Configuration: L6-20P
Color: Black, White
Type: Plug
Material: Brass, Nylon
Amps: 20
Volts AC: 250
NEMA Configuration: L6-20P