Locking Connector, 20A, 250V

Item #: 0676044

Cat #: HBL2323

UPC: 783585037844

Company wide:
0 in stock
Documents & Guides
Locking Devices, Twistlockî, Industrial, Female Connector Body, 2 250v,2-pole 3-wire Grounding, L6-20r, Screw Terminal, Black And White

Overview

Locking Devices, Twistlockî, Industrial, Female Connector Body, 2 250v,2-pole 3-wire Grounding, L6-20r, Screw Terminal, Black And White

The Hubbell HUBHBL2323 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585037844, HBL2323, KELHBL2323

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L6-20R
Type: Grounding, Connector
Amps: 20
NEMA Configuration: L6-20R
Color: Black/White
Volts AC: 250